4912788 S-1 Replacement Filter for Refrigerators; 300 gal

  • Mfr # 4912788
  • Zoro # G904063603
product price: 
$
48.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4912788
Zoro #
G904063603
UPC #
857182005749
Country of Origin
United States

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Placement: Refrigerators
  • Removes Chlorine Taste and Odor: Yes
  • Capacity: 300 gal.
  • Filtration Method: Carbon
  • Removes Chemicals: No
  • Removes Sediment: No
  • Removes Pharmaceuticals: No
  • Brand Compatibility: Samsung
  • Removes Cyst: No
  • Fitting Style: Twist and Lock Design
  • Removes Lead: No
  • Flow Rate: .5 gpm
  • Life: 3 months or 300 gallons
  • Country of Origin: United States
  • Weight: 0.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews