750SHB GrillStone Cleaning Starter Kit

  • Mfr # 750SHB
  • Zoro # G003715786
product price: 
$
29.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
750SHB
Zoro #
G003715786
UPC #
638496087504
Country of Origin
China

Description

Cleaning your grill has never been so safe and easy. GrillStone® environmentally friendly grill cleaning blocks provide powerful, effective, and safe cleaning for BBQ grills, griddles, smokers, and other cooking surfaces while contributing to a healthy environment.
Safe on all barbeque grill grates including porcelain enamel, cast iron, stainless steel, and steel.
GrillStone is made from recycled materials and saves the equivalent of 1 glass bottle from being added to landfills per stone.
  • Non-toxic, chemical free cleaning.
  • Works great on hot and cold surfaces.
  • Conforms to shape of the surface to clean between grill grates.
  • Won’t clog like grill brushes or pads.
    Kit Includes:
  • One 4" x 2" x 3" GrillStone Cleaning Block.
  • One 7" EZ-Grip Handle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews