Shop All Spreaders
Earthway
80 LB Stainless Steel Commercial Broadcast Spreader
Mfr # F80S
Zoro # G609959294
product price: $666.57
/ea
Free Shipping & Returns
$666.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Seeds and Fertilizer
- Handle Adjustable T-Handle
- Hopper Material Poly, Stainless Steel
- Width 24 in
- Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24 in |
Length | 40 in |
Details
For Use With | Seeds and Fertilizer |
Handle | Adjustable T-Handle |
Hopper Material | Poly, Stainless Steel |
Features | Removable 3-Hole Standard-Output Tray |
Color | Red,Silver |
Description
80 LB Stainless Steel Commercial Broadcast Spreader
- •PATENTED EVEN-SPREAD: The EarthWay three-hole drop system measures 50% of the fertilizer to left and right of centerline to achieve an accurate application rate.
- •SPREAD CONTROL: Our FLex Select design allows you to switch out the output trays to fit all your spreading needs! Additional trays sold seperately.
- •QUALITY: The stainless steel frame and "T" bar handle are specifically designed for even weight distribution with widespread 13" pneumatic stud tires.
- •CAPACITY: 80 pound capacity hopper means less time spent refilling material.
- •MADE IN THE USA: EarthWay products are 100% Made in the USA by our manufacturing personnel. Every part of the assembly process is completed in the United States.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 903659 Roof Jacks - Flue Assy 21"-35", No Slant (903659)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3050-X)
- MATABI Evolution 16 (84941)
- LOGO BRANDS Cleveland Browns 24 Can Cooler (608-63)
- EARTHWAY Commercial 100lb Spreader (2170)
- EARTHWAY Deluxe Tow Spreader w/ Pneumatic Tires (2050TP)
- EARTHWAY Commercial 50lb Spreader (2150)
- EARTHWAY EV-N-Spred Deluxe Spreader (2050SU)
- EARTHWAY EV-N-Spred Nylon Bag Spreader (2750)
- EARTHWAY Ergonomic Handheld Spreader (16014)
- WARNER 8" 1/8‐Notched Plastic Adhesive Spreader (11079)
- Earthway Spreaders