This item is Discontinued.

Earthwise Earthwise PW16503 1650 PSI Electric Pressure Washer PW16503

This item is Discontinued.

Earthwise

Earthwise PW16503 1650 PSI Electric Pressure Washer (Discontinued)

Mfr # PW16503
Zoro # G604174470
UPC # 52909165038
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PW16503
Zoro #
G604174470
UPC #
52909165038
Country of Origin
China

Description

Features
  • 1650 PSI with standard 120V power
  • 13 Amps sprays 1.4 gallons per minute
  • Operates in vertical and horizontal positions
  • Telescopic 3-position handle
  • Aluminum hose quick connect
  • Built-in wheels
  • 20ft Quick connect hose
  • Adjustable spray gun
  • Built-in detergent tank
  • No gas and no fumes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.