This item is Discontinued.

This item is Discontinued.
East Side Collection ZW653 12 17 Dog Mannequin Sm Black (Discontinued)
Mfr #
ZW653 12 17
Zoro #
G003971250
UPC # 721343012177
Country of Origin China
Category Pet Grooming & Health
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZW653 12 17
- Zoro #
- G003971250
- UPC #
- 721343012177
- Country of Origin
- China
Description
These East Side Collection Dog Mannequins can be dressed to show off any item of apparel.
- Material - Vinyl, stuffed with polyester fiberfill
- Size - Small
- Dimension - 17 x 3 x 13 in.
- Length - 12 in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.