This item is Discontinued.

This item is Discontinued.
Easy Side Collection ZA8637 19 Reversible Sling Pet Carrier Brown/Blue OS (Discontinued)
Mfr #
ZA8637 19
Zoro #
G203971081
UPC # 721343863717
Country of Origin China
Category Pet Crates & Carriers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA8637 19
- Zoro #
- G203971081
- UPC #
- 721343863717
- Country of Origin
- China
Description
Get a popular East Side Collection® Reversible Sling Pet Carrier at an incredible price! Carrier loops over one shoulder while pet rests in pouch on the opposite hip. Keeps pets safe and close while giving the owner hands-free mobility. Each East Side Collection® Reversible Sling Pet Carrier is packaged in a polybag with an insert card.
- Reversible design features durable brown faux suede on one side
- Soft short pile dimple plush on the other
- Material - 100% Polyester
- Size - 33 L x 17 W in.
- Color - Brown, Blue
Machine wash in cold water on a gentle cycle. Line dry.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.