This item is Discontinued.

East West Furniture ANT-LWH-TP Round Antique Table; Linen White - 36 in. ANT-LWH-TP

This item is Discontinued.

East West Furniture

ANT-LWH-TP Round Antique Table; Linen White - 36 in. (Discontinued)

Mfr # ANT-LWH-TP
Zoro # G403850506
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANT-LWH-TP
Zoro #
G403850506
UPC #
-
Country of Origin
China

Description

This type of round kitchen dinette table facilitates an affectionate family feeling. A comfy and luxurious Linen White color gives any dining area a relaxing and friendly feel with the small dinette table. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable small kitchen tablemay be used for hours at a time. This spectacular slick Linen White kitchen table makes a really good addition for all kicthen space andecorresponds all sorts of dining-room concepts.

Features
  • Round Antique Table
  • Best in class and quality
  • Rich design as well as optimum functionality
  • High quality material that lasts longer
  • Aesthetic appeal of the room
Specifications
  • Color: Linen White
  • Size: 36"
  • Table Shape: Round
  • Weight: 63 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.