This item is Discontinued.

East West Furniture East West Furniture DMT-WLW-TP 42 in. Dublin Round Rubber Wood Walnut Dining Table with Two 9 in. Drop Leaves & Linen White Pedestal DMT-WLW-TP

This item is Discontinued.

East West Furniture

East West Furniture DMT-WLW-TP 42 in. Dublin Round Rubber Wood Walnut Dining Table with Two 9 in. Drop Leaves & Linen White Pedestal (Discontinued)

Mfr # DMT-WLW-TP
Zoro # G203850102
UPC # 840017346711
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMT-WLW-TP
Zoro #
G203850102
UPC #
840017346711
Country of Origin
China

Description

Enrich the elegance of your dining area with this DMT-WLW-TP Dublin dining table that features a Walnut finish table top and a Linen White pedestal. This Round shape wooden table with two 9-Inch Drop Leaves can be placed anywhere in the kitchen area and would be a great choice if you are struggling with space in your dining room. With a soft rounded bevel at the edge of the table top, this well-designed and comfortable kitchen table may be used for hours at a time. Made up of rubber wood, the dinette table is stable and offers a sturdy finish. This exclusive, budget friendly and durable dining table is a great choice for a great dining time experience with your family or friends.

Features
  • 42 in. Dublin Round Rubber Wood Walnut Dining Table with Two 9 in. Drop Leaves & Linen White Pedestal
Includes
  • 1 x table top, 1 x pedestal
Specifications
  • Collection: Dublin
  • Table Top Color: Walnut
  • Pedestal Color: Linen White
  • Table Material: Rubber Wood
  • Weight Capacity: 300 lbs
  • Dimension: 30" H x 42" W x 42" L
  • Weight: 85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews