This item is Discontinued.

This item is Discontinued.
East West Furniture LYFD7-CAP-LC 7-Piece Lynfield Rectangular Dining Table with Butterfly leaf & 6 Faux Leather upholstered Seat Chairs (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYFD7-CAP-LC
- Zoro #
- G303850477
- UPC #
- -
- Country of Origin
- China
Description
Lynfield table with a convenient 12-inch butterfly leaf extension provides extra space. Lynfield rectangular kitchen table & six chairs are crafted from the finest Asian solid wood.
Wood or upholstered seats offer beautiful design and comfort to this dinette set.
Table & chairs are finished in a traditional CAPPUCCINO color.
Dimention Table 36 W x 54/66L x 30H
Dimention Nicoli Chair 17.50 W x 17.50D x 38.50H
Wood or upholstered seats offer beautiful design and comfort to this dinette set.
Table & chairs are finished in a traditional CAPPUCCINO color.
Dimention Table 36 W x 54/66L x 30H
Dimention Nicoli Chair 17.50 W x 17.50D x 38.50H