This item is Discontinued.

This item is Discontinued.
East West Furniture LYFD7-ESP-W 7-Piece Lynfield Rectangular Dining Table with Butterfly leaf & 6 Wood Seat Chairs in Espresso Finish (Discontinued)
Mfr #
LYFD7-ESP-W
Zoro #
G603850443
UPC # 747925199272
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LYFD7-ESP-W
- Zoro #
- G603850443
- UPC #
- 747925199272
- Country of Origin
- China
Description
Lynfield table with a convenient 12-inch butterfly leaf extension provides extra space. Lynfield rectangular kitchen table & six chairs are crafted from the finest Asian solid wood.
Wood or upholstered seats offer beautiful design and comfort to this dinette set.
Table & chairs are finished in a traditional ESPRESSO color.
Dimention Table 36 W x 54/66L x 30H
Dimention Nicoli Chair 17.50 W x 17.50D x 38.50H
Wood or upholstered seats offer beautiful design and comfort to this dinette set.
Table & chairs are finished in a traditional ESPRESSO color.
Dimention Table 36 W x 54/66L x 30H
Dimention Nicoli Chair 17.50 W x 17.50D x 38.50H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov