This item is Discontinued.

East West Furniture East West Furniture NFT-BLK-T Norden Rectangular Modern Dining Table with Black Table Top Surface & Solid Wood Rectangular Legs NFT-BLK-T

This item is Discontinued.

East West Furniture

East West Furniture NFT-BLK-T Norden Rectangular Modern Dining Table with Black Table Top Surface & Solid Wood Rectangular Legs (Discontinued)

Mfr # NFT-BLK-T
Zoro # G403849777
UPC # 840017367600
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFT-BLK-T
Zoro #
G403849777
UPC #
840017367600
Country of Origin
China

Description

Take your kitchen or dining area to the next level with our useful style small table. The small rectangular table features a classic design with a painted, fresh Black Color finish legs for a simple, yet stylish dinner table. Enjoy meals with your family, with this elegant rectangular table. This listing has a premium color of Black Color finish for a small table top. Our gorgeous premium colors increase the charm of your dining area and deliver a fantastic look to your dinner table or kitchen area. East-West furniture always created from modern furniture along with easy construction parts. We try to keep our furniture parts modern as well as simple. Our high-class small dining table is ideal for your amazing dining room as well as the kitchen. Our rectangular modern dining table is an excellent complement to your home! Provide your guests with the best seat in the house. Enjoy with East West Furniture!

Features
  • Norden Rectangular Modern Dining Table with Black Table Top Surface & Solid Wood Rectangular Legs
Includes
  • A wonderful small dining table
Specifications
  • Collection: Norden
  • Mid Century Kitchen Table Top Color: Black
  • Dining Room Table Legs Color: Black
  • Small Modern Dining Table Dimension: 29" H x 31.5" W x 42"-53.5" L
  • Weight: 108 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.