Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign Stand, 42" W, 72"

  • Mfr # C-202-DDSH

  • Zoro # G4902125


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Width
42"
Material
Galvanized steel
Sign Base Material
Steel
Fillable
No
Sign Base Design
Spring Loaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-202-DDSH
Zoro #
G4902125
UPC #
-
Country of Origin
United States

Dimensions

Width
42"
Sign Base Width
42"
Height
72"
Sign Base Height
33"
Sign Base Length
70"
Max. Sign Size/Capacity
38 in
Maximum Mast Height
48 in
Minimum Leg Length
25 in
Compatible Sign Size
36 in x 36 in, 48 in x 48 in
Maximum Leg Length
15 in

Details

Item
Sign Stand
Material
Galvanized steel
Sign Base Material
Steel
Fillable
No
Sign Base Design
Spring Loaded
Sign Base Type
Portable
Operating Weight
24 lb.
Sign Base Color
Silver
Sign Compatibility
Roll-Up
Standards
MUTCD
Includes Cross-Braces
No
Includes Storage Bag
No
Telescoping Mast
No
Number of Legs
4
Number of Flags Included
None
Telescoping Legs
Yes
Sign Stand Connection Type
Screwlock-Spin Handle
Sign Stand Type
Foldable
Sign Stand Material
Steel
Number of Flag Holders
None
NCHRP-350 Compliant
Yes
Series
XFactor Compact
Spring Loaded Mast
Yes

Description

Sign Stand, Foldable, Sign Compatibility Roll-Up, 38 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 25 in to 38 in, Telescoping Mast No, Mast Height Range 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.