Shop EASTERN METAL SIGNS AND SAFETY

Detour Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, C/36-SBFP-3FH-HD-DETOUR AHEAD

  • Mfr # C/36-SBFP-3FH-HD-DETOUR AHEAD
  • Zoro # G4904243

product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Detour Ahead
Width
36 in
Height
36 in
Sign Shape
Diamond
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C/36-SBFP-3FH-HD-DETOUR AHEAD
Zoro #
G4904243
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Header
No Header
Legend
Detour Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Pink
ADA Compliant
No
Retroreflective Grade
Superbright
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Includes
Flag Holder, Storage Case
MUTCD Code
W20-2
Sign Legend Style
Text
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 yr
Sign Properties
Roll Up
State Specific Sign
No
Includes Cross-Braces
Yes
Sign Mounting Hardware Included
Yes
Sign Header
No Header
Sign Legend
Detour Ahead
Material Properties
Roll Up

Description

Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products