Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-RVFO-RW
- Mfr # 669-C/48-RVFO-RW
- Zoro # G6337362
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
Road Work Ahead
Width
48 in
Height
48 in
Sign Shape
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669-C/48-RVFO-RW
- Zoro #
- G6337362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Height
- 48 in
- Thickness
- 0.015 in
Description
Road Work Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.