Shop EASY HEAT
Create Account
10805 5 ft. Freeze Free Heat Cable Kit
- Mfr # 239894
- Zoro # G404146691
product price:Â
$
53.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 239894
- Zoro #
- G404146691
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Freeze Free Heat Cable Kit
- Contains Plug, Gel, End Seal & Instruction Sheet
- Includes 1 Each: 5 ft. Freeze Free Cable & Model 10802 Connection Plug With End Seal
- For Plastic & Metal Pipes
- Built In Fast Reaction Fuse
- Power Indicator Light Indicates An Intact Fuse
- Grounded 30 in. Cord Set
- Requires Less Heating Cable
- Pipe Mounting Brackets For Easy Attachment To Typical Water Pipes
- Easy Installation
- Protects Pipes To - 60 degree. F, - 51 degree. C
- Size - 5 ft.
- Dimension - 10.3 x 9 x 1.5 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.