Shop EASY HEAT
Create Account
AHB016A 6 ft. Automatic Pipe Heating Cable
- Mfr # 241783
- Zoro # G104001054
product price:Â
$
57.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241783
- Zoro #
- G104001054
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Automatic Pipe Heating Cable
- Surface Mounted Snap Action Thermostat Activates Heat Only When Needed
- Heats To 7W Per Foot
- Total - 42W Or 35A
- For Use With Plastic Or Metal Pipe
- Size - 6 ft.
- Dimension - 8 x 1.6 x 9 in.
- Item Weight - 0.7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.