This item is Discontinued.

Easy-To-Organize Combo Bulletin Board  Dry-Erase Melamine/Cork  36 x 24  White  Oak Frame EA41024

This item is Discontinued.

Easy-To-Organize

Combo Bulletin Board Dry-Erase Melamine/Cork 36 x 24 White Oak Frame (Discontinued)

Mfr # EA41024
Zoro # G303747470
UPC # 654204055979
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA41024
Zoro #
G303747470
UPC #
654204055979
Country of Origin
China

Description

Enjoy the versatility of a combination white dry-erase and natural cork surface. Stylish durable oak frame complements any environment. Attached ful size accessory tray keeps accessories close at hand. Includes dry-erase marker and mounting hardware.
  • Board Type: Bulletin Board.
  • Size: 36" x 24".
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.