This item is Discontinued.

Easy-To-Organize Magnetic Dry Erase/Cork Board  Painted Steel  18 x 30  White/Aluminum Frame EA41008

This item is Discontinued.

Easy-To-Organize

Magnetic Dry Erase/Cork Board Painted Steel 18 x 30 White/Aluminum Frame (Discontinued)

Mfr # EA41008
Zoro # G503747461
UPC # 654204055887
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA41008
Zoro #
G503747461
UPC #
654204055887
Country of Origin
China

Description

Make efficient use of cubicle space and keep important projects up to date. Lightweight design lets you easily add a hard-working communication space to personal spaces. Simply secure the mounting system to cubicle walls and hang the lightweight dry-erase board with pins. The versatile mounting system includes height adjustable clips to ensure straight and level installation during dry-wall mounts. The sleek contemporary aluminum arc frame blends into any decor. Magnetic dry erase panel and self-healing pebbled colored cork panel.
  • Global Product Type: Boards.
  • Board Type: Bulletin Board.
  • Color: White.
  • Material Type: Aluminum
  • Size: 18" W x 30" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.