This item is Discontinued.

Easy-To-Organize Trait Tex 3-Ply Jumbo-Weight School Roving Yarn; 450 ft. Poly Dispenser; Orange; 8 oz Skein EA1628046

Trait Tex 3-Ply Jumbo-Weight School Roving Yarn; 450 ft. Poly Dispenser; Orange; 8 oz Skein (Discontinued)

  • Mfr # EA1628046
  • Zoro # G904094706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1628046
Zoro #
G904094706
UPC #
752516061210
Country of Origin
China

Description

Features
  • Trait Tex 3-Ply Jumbo-Weight School Roving Yarn
  • Excellent for simple weaving, macrame, 3-dimensional projects and yarn painting
  • Ideal for all skill levels
  • Wrapped in a poly bag dispenser for convenience
  • Made of 100% acrylic for rich color and soft texture
  • Specifications
    • Color: Orange
    • Allergens: Contains No Allergens
    • Dimension: 2.5" H x 4" W x 8.5" L
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.