This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-2517-N-CT
- Zoro #
- G1408238
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10.43
- Height
- 16.73
- Width
- 15.75
Details
- Item
- Power Strip
- Number of Outlets
- 6
- Color
- Black
- Features
- 1200 Joules Surge Protection
- Housing Material
- Plastic
Description
Easylife Tech 6 Grounded Outlet Power Strip Surge Protector is the ideal power station for your home and office. With its compact size and modern look, you can connect up to 6 devices simultaneously. The 1200 Joules of Surge Protection will keep your electronics and small appliances safe against power spikes (15 Amp/125 V (50-60) HZ / 1875 W)
Comes with a 6FT Extension Cord to connect your product at a distance either under the bed, sofa, desk, office furniture, or not too far from you want to be. Lightweight and stylish design, will blend with any interior design. ON/OFF Power Switch and 2 Mounting holes to place your power strip on any wall, table top or floor.
Comes with a 6FT Extension Cord to connect your product at a distance either under the bed, sofa, desk, office furniture, or not too far from you want to be. Lightweight and stylish design, will blend with any interior design. ON/OFF Power Switch and 2 Mounting holes to place your power strip on any wall, table top or floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.