This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-2514-N-CT
- Zoro #
- G1408676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 8.66
- Width
- 15.75
- Length
- 15.35
Details
- Item
- Power Strip
- Number of Outlets
- 4
- Color
- Black
- Housing Material
- Plastic
- Features
- 1200 Joules Surge Protection
Description
Consolidate all your charging needs into one safe and reliable charging station hub. Safeguard your electronics against power surges, spikes, and short circuits with its 1200 Joules protection. Convert a single outlet into 4 USB ports & 4 AC adapters, charge up to eight devices simultaneously.
Easylife Tech Base Power Strips are equipped with an extra long 6 ft. heavy-duty extension cord and a power switch button that will allow you to turn on or off all your plugged devices at once. With a lightweight and portable design, this multi-functional power strip is the perfect product to get rid of tangling cords and cable clutter. this product is ideal for your Home, Vacation, Office, Business or Workstation. Available in White.
Easylife Tech Base Power Strips are equipped with an extra long 6 ft. heavy-duty extension cord and a power switch button that will allow you to turn on or off all your plugged devices at once. With a lightweight and portable design, this multi-functional power strip is the perfect product to get rid of tangling cords and cable clutter. this product is ideal for your Home, Vacation, Office, Business or Workstation. Available in White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov