This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-2628-N-CT
- Zoro #
- G1408649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 10.43
- Height
- 16.73
- Width
- 13.58
Details
- Item
- Power Strip
- Number of Outlets
- 4
- Color
- Black
- Features
- 1200 Joules Surge Protection
- Housing Material
- Plastic
Description
Safeguard your electronics and mobile devices with the Easylife Tech 4 Grounded Outlet and 2 USB Port Power Strip. Equipped with 1200 joules of surge protection that will prevent any harm to your electronics and small appliances from sudden electric spikes and power outages. Includes a heavy-duty 6 ft cord. It will fit easily behind desks, sofas, tables, and other furniture. Easylife Tech 4 AC Outlet & 2 USB Port Power Strip is compact, lightweight, and stylish; a great product for your office, bedroom, or while traveling
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov