This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0-2514-N-PK
Zoro #
G1407836
UPC #
-
Country of Origin
China
Dimensions
Width
7.76
Length
7.24
Height
8.11
Details
Item
Power Strip
Number of Outlets
4
Color
Black
Housing Material
Plastic
Features
1200 Joules Surge Protection
Description
Consolidate all your charging needs into one safe and reliable charging station hub. Safeguard your electronics against power surges, spikes, and short circuits with its 1200 Joules protection. Convert a single outlet into 4 USB ports & 4 AC adapters, charge up to eight devices simultaneously.
Easylife Tech Base Power Strips are equipped with an extra long 6FT. heavy-duty extension cord and a power switch button that will allow you to turn on or off all your plugged devices at once. With a lightweight and portable design, this multi-functional power strip is the perfect product to get rid of tangling cords and cable clutter. this product is ideal for your Home, Vacation, Office, Business or Workstation. Available in White.
Easylife Tech Base Power Strips are equipped with an extra long 6FT. heavy-duty extension cord and a power switch button that will allow you to turn on or off all your plugged devices at once. With a lightweight and portable design, this multi-functional power strip is the perfect product to get rid of tangling cords and cable clutter. this product is ideal for your Home, Vacation, Office, Business or Workstation. Available in White.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.