This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0-2627-N-PK
Zoro #
G1408159
UPC #
-
Country of Origin
China
Dimensions
Length
3.31
Width
7.72
Height
12.68
Details
Item
Power Strip
Number of Outlets
4
Color
Black
Features
1200 Joules Surge Protection
Housing Material
Plastic
Description
Our 4-Outlet Power Strip Surge Protector offers technology and design to keep your electronics safe from power Spikes and Outages. Equipped with 1200 Joules of surge protection and a 15 A /1875 W, a power switch indicator is also included in the power strip so you can turn on/off several electronics at once. It includes a 6FT extension cord and two keyholes slots on the back to mount the surge protector on a wall, under a desk, or counter top. Great to be use your home, office, or while traveling
1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V~15A)
1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V~15A)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.