This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-2628-CT
- Zoro #
- G1408859
- UPC #
- -
- Country of Origin
- China
- Item
- Power Strip
- Number of Outlets
- 4
- Color
- White
- Features
- 1200 Joules Surge Protection
- Housing Material
- Plastic
Description
Safeguard your electronics and mobile devices with the Easylife Tech 4 Grounded Outlet and 2 USB Port Power Strip. Equipped with 1200 joules of surge protection that will prevent any harm to your electronics and small appliances from sudden electric spikes and power outages. Includes a heavy-duty 6 ft cord. It will fit easily behind desks, sofas, tables, and other furniture. Easylife Tech 4 AC Outlet & 2 USB Port Power Strip is compact, lightweight, and stylish; a great product for your office, bedroom, or while traveling
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Specifications:15 Amp/125 V (50-60) HZ / 1875 W, USB outlets (2.4A, 5V), ETL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.