This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-2627-PK
- Zoro #
- G1408816
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7.72
- Length
- 3.31
- Height
- 12.68
Details
- Item
- Power Strip
- Number of Outlets
- 4
- Color
- White
- Housing Material
- Plastic
- Features
- 1200 Joules Surge Protection
Description
Our 4-Outlet Power Strip Surge Protector offers technology and design to keep your electronics safe from power Spikes and Outages. Equipped with 1200 Joules of surge protection and a 15 A /1875 W, a power switch indicator is also included in the power strip so you can turn on/off several electronics at once. It includes a 6FT extension cord and two keyholes slots on the back to mount the surge protector on a wall, under a desk, or counter top. Great to be use your home, office, or while traveling
1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V~15A)
1200 Joules of surge protection, ETL Listed. Max Power Rating: 1875W (125V~15A)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov