This item is Discontinued.

Easylife Tech Power Strip, 6 Outlet(s) Black, 18 PK 0-2518-N-CT

Power Strip, 6 Outlet(s) Black, 18 PK (Discontinued)

  • Mfr # 0-2518-N-CT
  • Zoro # G1408131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0-2518-N-CT
Zoro #
G1408131
UPC #
-
Country of Origin
China

Dimensions

Length
10.43
Height
16.73
Width
15.75

Details

Item
Power Strip
Number of Outlets
6
Color
Black
Housing Material
Plastic
Features
1200 Joules Surge Protection

Description

Our Easylife Tech 6 Outlet Surge Protector Power Strip with 2 USB Ports is equipped and designed with the best technology to ensure the safety of all your electronics. This product comes with a 6FT extension cord to increase range from Power Outlets. The two mountable keyholes on the back of the Power Strip will allow you to hang it on a wall, counter top or under the desk. (15 Amp/125 V (50-60) HZ / 1875 W) USB outlets (2.1A, 5V). ETL Listed.
Easylife Tech 6 Outlet Power Strip offers 1200 Joules of surge protection to prevent Spikes and Outages that could damage small appliances or other electronics such as lamps, computers, and printers. The 2 USB Ports in our product ensures a fast charge and compatibility with devices such as smartphones, readers, cameras, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.