This item is Discontinued.

Easylife Tech Power Strip, 6 Outlet(s) Black, 3 PK 0-2517-N-PK

Power Strip, 6 Outlet(s) Black, 3 PK (Discontinued)

  • Mfr # 0-2517-N-PK
  • Zoro # G1408962
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0-2517-N-PK
Zoro #
G1408962
UPC #
-
Country of Origin
China

Dimensions

Width
7.72
Length
3.31
Height
15.04

Details

Item
Power Strip
Number of Outlets
6
Color
Black
Housing Material
Plastic
Features
1200 Joules Surge Protection

Description

Easylife Tech 6 Grounded Outlet Power Strip Surge Protector is the ideal power station for your home and office. With its compact size and modern look, you can connect up to 6 devices simultaneously. The 1200 Joules of Surge Protection will keep your electronics and small appliances safe against power spikes (15 Amp/125 V (50-60) HZ / 1875 W)
Comes with a 6FT Extension Cord to connect your product at a distance either under the bed, sofa, desk, office furniture, or not too far from you want to be. Lightweight and stylish design, will blend with any interior design. ON/OFF Power Switch and 2 Mounting holes to place your power strip on any wall, table top or floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.