This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-2518-N-PK
- Zoro #
- G1408052
- UPC #
- -
- Country of Origin
- China
- Item
- Power Strip
- Number of Outlets
- 6
- Color
- Black
- Housing Material
- Plastic
- Features
- 1200 Joules Surge Protection
Description
Our Easylife Tech 6 Outlet Surge Protector Power Strip with 2 USB Ports is equipped and designed with the best technology to ensure the safety of all your electronics. This product comes with a 6FT extension cord to increase range from Power Outlets. The two mountable keyholes on the back of the Power Strip will allow you to hang it on a wall, counter top or under the desk. (15 Amp/125 V (50-60) HZ / 1875 W) USB outlets (2.1A, 5V). ETL Listed.
Easylife Tech 6 Outlet Power Strip offers 1200 Joules of surge protection to prevent Spikes and Outages that could damage small appliances or other electronics such as lamps, computers, and printers. The 2 USB Ports in our product ensures a fast charge and compatibility with devices such as smartphones, readers, cameras, and more.
Easylife Tech 6 Outlet Power Strip offers 1200 Joules of surge protection to prevent Spikes and Outages that could damage small appliances or other electronics such as lamps, computers, and printers. The 2 USB Ports in our product ensures a fast charge and compatibility with devices such as smartphones, readers, cameras, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.