This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-2517-CT
- Zoro #
- G1408420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 15.75
- Height
- 16.73
- Length
- 10.43
Details
- Item
- Power Strip
- Number of Outlets
- 6
- Color
- White
- Features
- 1200 Joules Surge Protection
- Housing Material
- Plastic
Description
Easylife Tech 6 Grounded Outlet Power Strip Surge Protector is the ideal power station for your home and office. With its compact size and modern look, you can connect up to 6 devices simultaneously. The 1200 Joules of Surge Protection will keep your electronics and small appliances safe against power spikes (15 Amp/125 V (50-60) HZ / 1875 W)
Comes with a 6FT Extension Cord to connect your product at a distance either under the bed, sofa, desk, office furniture, or not too far from you want to be. Lightweight and stylish design, will blend with any interior design. ON/OFF Power Switch and 2 Mounting holes to place your power strip on any wall, table top or floor.
Comes with a 6FT Extension Cord to connect your product at a distance either under the bed, sofa, desk, office furniture, or not too far from you want to be. Lightweight and stylish design, will blend with any interior design. ON/OFF Power Switch and 2 Mounting holes to place your power strip on any wall, table top or floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov