This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-2518-PK
- Zoro #
- G1407818
- UPC #
- -
- Country of Origin
- China
- Item
- Power Strip
- Number of Outlets
- 6
- Color
- White
- Features
- 1200 Joules Surge Protection
- Housing Material
- Plastic
Description
Our Easylife Tech 6 Outlet Surge Protector Power Strip with 2 USB Ports is equipped and designed with the best technology to ensure the safety of all your electronics. This product comes with a 6FT extension cord to increase range from Power Outlets. The two mountable keyholes on the back of the Power Strip will allow you to hang it on a wall, counter top or under the desk. (15 Amp/125 V (50-60) HZ / 1875 W) USB outlets (2.1A, 5V). ETL Listed.
Easylife Tech 6 Outlet Power Strip offers 1200 Joules of surge protection to prevent Spikes and Outages that could damage small appliances or other electronics such as lamps, computers, and printers. The 2 USB Ports in our product ensures a fast charge and compatibility with devices such as smartphones, readers, cameras, and more.
Easylife Tech 6 Outlet Power Strip offers 1200 Joules of surge protection to prevent Spikes and Outages that could damage small appliances or other electronics such as lamps, computers, and printers. The 2 USB Ports in our product ensures a fast charge and compatibility with devices such as smartphones, readers, cameras, and more.