This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-1301-PK
- Zoro #
- G1408770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6.81
- Width
- 6.81
Details
- Item
- Wall Tap
- Color
- Gray
Description
This multi-functional 2 outlets & 2 USB Port wall adapter offers you the opportunity to convert a single wall outlet into 4 charging stations. A perfect product to plug several electronic devices and small appliances in one single power outlet. Easylife Tech Wall Power Strip is very easy to install, use, and carry anywhere you want to. With this portable charging station, you can meet all your different requirements at work, home, or while traveling.
2 AC Outlets + 2 USB Ports (3.4A, 5VDC). Rated Power: 125V. ETL Listed
2 AC Outlets + 2 USB Ports (3.4A, 5VDC). Rated Power: 125V. ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.