This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-1302-CT
- Zoro #
- G1408046
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Tap
- Color
- Gray
- Housing Material
- Plastic
Description
Our Easylife Tech Wall Power Strip with 1 Outlet & 2 USB Ports is an excellent power solution for your home, office, business trip or vacation. With 1200 Joules of Surge Protection, your electronics and small appliances will be safe from any harm caused by sudden power spikes, surges, and voltage fluctuations. This Easylife Tech Wall Power Strip is the ideal product to charge laptop computers, mobile phones, and other portable electronics. Specification: 3 Prong, 1200 Joules Protection, USB outlets (2.1A, 5V), On/Off Button. ETL Listed