This item is Discontinued.

Eat-In 18 cm. Metric Johnny Square Professional Easy-Read Aluminum Rafter Square With out Manual EA81329

This item is Discontinued.

Eat-In

18 cm. Metric Johnny Square Professional Easy-Read Aluminum Rafter Square With out Manual (Discontinued)

Mfr # EA81329
Zoro # G004161445
UPC # 654204331936
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA81329
Zoro #
G004161445
UPC #
654204331936
Country of Origin
China

Description

Features
  • Solid aluminum body for assured durability and precision CNC machined edges for guaranteed accuracy
  • EZ Read laser etched graduations and numbers are highly visible
  • Thick edge is useful as a saw guide
  • Continuous scribing notches - from 2cm to 12cm
  • Low glare, E-Z Read protective anodized finish
  • CM scale reads from 3cm to 10cm
  • 18 cm metric johnny square professional easy-read aluminum rafter square with out manual
  • Dimension - 1 x 10.25 x 5.25 in.
  • Item weight - 0.48 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.