This item is Discontinued.

Eat-In 446655 0.75 x 72 in. Poplar Dowel EA135937

This item is Discontinued.

Eat-In

446655 0.75 x 72 in. Poplar Dowel (Discontinued)

Mfr # EA135937
Zoro # G904083533
UPC # 654204697032
Country of Origin China
Category Blankets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA135937
Zoro #
G904083533
UPC #
654204697032
Country of Origin
China

Description

Features
  • Poplar Dowel.
  • Machined True To Size.
  • Size - 0.75 x 72 in.
  • Dimension - 72 x 0.75 x 0.75 in.
  • Item Weight - 0.63 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.