This item is Discontinued.

Eat-In #6 x 1/2 in Oval Machine Screw, Plain Steel EA579646

This item is Discontinued.

Eat-In

#6 x 1/2 in Oval Machine Screw, Plain Steel (Discontinued)

Mfr # EA579646
Zoro # G304054867
UPC # 723902317228
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA579646
Zoro #
G304054867
UPC #
723902317228
Country of Origin
China

Dimensions

Thread Size
#6
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Oval
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Features
  • Size - 1/2 L in.
  • 6 x 32 Thread.
  • Color - Light Almond.
  • Wall Plate Replacement Oval Head Screw.
  • Dimension - 2.4 x 2.4 x 1.5 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.