This item is Discontinued.

Eat-In Hand Tools 3 Pc Set Short Blade Wood Chisels 16-150 EA770887

Hand Tools 3 Pc Set Short Blade Wood Chisels 16-150 (Discontinued)

  • Mfr # EA770887
  • Zoro # G704040897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA770887
Zoro #
G704040897
UPC #
723902741788
Country of Origin
China

Description

  • Carbon steel blade with a black polypropylene handle
  • Wood chisel hardened for resharpening
  • 7" length
  • 3 piece set includes .50", .75", and 1" blade widths
  • Replacement chisels 16-153, 16-155, 16-157 (do not stock)
  • Carded
  • Length: 10
  • Width: 1.35
  • Height: 5.7
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.