This item is Discontinued.

Eat-In N118-067 1 in. Solid Brass Hook & Eye - 2 Pack EA136113

This item is Discontinued.

Eat-In

N118-067 1 in. Solid Brass Hook & Eye - 2 Pack (Discontinued)

Mfr # EA136113
Zoro # G704031796
UPC # 654204698152
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA136113
Zoro #
G704031796
UPC #
654204698152
Country of Origin
China

Description

Features
  • 2 Pack.
  • 1 in. Solid Brass Hook & Eye.
  • For General Exterior & Marine Applications Where Maximum Corrosion Protection Is Desired.
  • Easy To Install.
  • Do Not Use For Overhead Lifting.
  • Support Of Human Weight.
  • Athletic Or Playground Equipment.
  • When Safety Is Involved.
  • Consult Manufacturer.
  • Inspect Frequently.
  • Dimension - 0.5 L x 2.75 W x 3.63 H in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.