This item is Discontinued.

Eat-In N119-730 1 in. Satin Nickel Cup Hook - 30 Pack EA135987

This item is Discontinued.

Eat-In

N119-730 1 in. Satin Nickel Cup Hook - 30 Pack (Discontinued)

Mfr # EA135987
Zoro # G604030769
UPC # 654204697285
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA135987
Zoro #
G604030769
UPC #
654204697285
Country of Origin
China

Description

Features
  • 1 in. Satin Nickel Cup Hook.
  • Designed For Hanging Home & Industrial Products.
  • Easy Installation.
  • Sharp Screw Point Bites Into Wood Easily & Quickly.
  • Manufactured From Steel Wire.
  • 30 Pack.
  • Dimension - 1 L x 1 W x 2 H in.
  • Item Weight - 0.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.