This item is Discontinued.

Eat-In N183-764 0.5 in. Chrome Door & Drawer Utility Lock EA585124

This item is Discontinued.

Eat-In

N183-764 0.5 in. Chrome Door & Drawer Utility Lock (Discontinued)

Mfr # EA585124
Zoro # G304030816
UPC # 723902297391
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA585124
Zoro #
G304030816
UPC #
723902297391
Country of Origin
China

Description

Features
  • 0.5 in. Chrome Door & Drawer Utility Lock.
  • Keyed Different.
  • Designed For Locking Wood Or Metal Cabinet Doors & Drawers Up To 7/8 in. Thick Without Optional Collar.
  • 3/4 in. Thick With Collar.
  • Locks Are Available In Keyed Alike Versions Allowing 1 Key To Open Multiple Locks.
  • Dimension - 1 L x 3.25 W x 5.25 H in.
  • Item Weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.