This item is Discontinued.

Eat-In N223-305 No.3 0.38 x 4.43 Solid Bronze Boat Snap EA600031

This item is Discontinued.

Eat-In

N223-305 No.3 0.38 x 4.43 Solid Bronze Boat Snap (Discontinued)

Mfr # EA600031
Zoro # G603977843
UPC # 723902305652
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA600031
Zoro #
G603977843
UPC #
723902305652
Country of Origin
China

Description

Features
  • No.3 0.38 x 4.43 Solid Bronze Boat Snap.
  • Round Swivel Eye.
  • Designed For Marine & Outdoor Applications.
  • Provides Maximum Protection Against Corrosion & Rust.
  • Swivel Eye Eliminates Tangling.
  • Spring Loaded Latch Is For Easy Attachment.
  • Dimension - 0.6 L x 1.62 W x 4.39 H in.
  • Item Weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.