This item is Discontinued.

Eat-In Rechargeable Neck Light; Orange EA1543818

Rechargeable Neck Light; Orange (Discontinued)

  • Mfr # EA1543818
  • Zoro # G904149529
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EA1543818
Zoro #
G904149529
UPC #
780997338255
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Direct light effectively by positioning the articulating light heads to accurately direct the light beam to the precise angle needed
  • Quickly charge both light heads with the two-headed, split charging USB cord
  • Two modes of light intensity conveniently turn on at 300 lumens, and the dimmable feature lowers the lumens to the needed illumination level
  • Constructed with durable, lightweight ABS material that aids in reducing user fatigue, the neck light is built to perform in most environments
  • Ergonomic design
Specifications
  • Color: Orange
  • Lumens: 300 Lumens
  • Lumens - Low: 60
  • Charge Time: 3hrs
  • Run Time - Low: 9hrs
  • Charging Port: USB
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.