This item is Discontinued.

This item is Discontinued.
P35B 6 in. Heavy Duty Micro Tube Stabilizer Stake; 10 Pack (Discontinued)
Mfr #
EA135173
Zoro #
G203977793
UPC # 654204692242
Country of Origin China
Category Trailer & Towing Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EA135173
Zoro #
G203977793
UPC #
654204692242
Country of Origin
China
Description
Features
- Heavy Duty Micro Tube Stabilizer Stake.
- 10 Pack.
- Holds & Supports Any Size Micro Tubing In Place.
- Size - 6 in.
- Dimension - 0.5 x 4 x 8 in.
- Item Weight - 0.12 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.