- MFR #
- 9PX6KUS
- Zoro #
- G0659536
- UPC #
- 743172080301
- Country of Origin
- Unknown
- Item
- UPS System
- UPS Type
- Online/Double Conversion
- Power Rating
- 6000VA
- Mounting
- Rack/Tower
- Wattage
- 5400 W
- Input Voltage
- 208V AC
- Output Voltage
- 120V AC
- Backup Time (Half/Full Load)
- 8 min/3 min
- Outlet Type
- Hardwired
- Number of Outlets
- 4
- Housing Color
- Black, Silver
- Standards
- cULus Listed
- NEMA Receptacle Configuration
- (2) L6-20R; (2) L6-30R
- Battery Type
- Sealed Lead Acid (SLA)
- Internal bypass
- Yes
- Input Power Factor
- >0.99 typical
- Temperature range
- 0° to 40°C (32° to 104°F)
- Form factor
- Rack/tower
- Extended Battery Capability
- Add up to 4 extended battery modules (EBM). Part number 9PXEBM180RTUS
- Battery replacement
- Hot-swappable internal batteries and extended battery modules (EBMs)
- BTU Rating
- Online: 1245, Battery: 1895
- Communication
- Web/SNMP in MiniSlot expansion port + 1 USB port + 1 serial RS232 port + 1 mini-terminal block for remote ON/OFF + 1 mini-terminal block for remote power off + 1 mini-terminal block for output relay Communication slot
- Ethernet Interface
- Yes
- Package Contents
- 9PX6K 6 kVA UPS|Gigabit Network Card (Network-M2)|4-post rail kit|User manual|Quick start guide|Tower pedestals|Intelligent Power Software Suite CD|RS-232 serial cable|USB cable|Cable gland for hardwire connection|Phillips head screw driver
- Input connection
- L6-30P
- User interface
- Graphical display, 5-button programmable menu
- Input Frequency Range
- 60 Hz: 50 to 70 Hz, 50 Hz: 40 to 60 Hz
- Output Power Factor
- 0.9
- Includes network card
- Yes
- Noise level
- <45 dB at 1 meter
- Altitude
- <1000m for nominal power, 10% power degrading every 1000m (up to 3000m)
- Expansion Slots
- (1) Mini-Slot (MS) expansion port with Gigabit Network Card (NETWORK-M2) included
- Output Waveform
- True sine wave
- VA rating
- 6000 VA
- Relative Humidity
- 0-95% non-condensing
- Compliances
- CISPR22 Class A / FCC part 15 Class A
- Rack Mounting Kit
- Yes
- Software Compatibility
- Intelligent Power Software Suite
- Efficiency
- 0.93
- Battery management
- ABM technology (3-stage charging extends battery service life by 50% and provides advance warning for battery replacement)