This item is Discontinued.
This item is Discontinued.
AC Drive Communication Card, Devicenet (Discontinued)
Mfr #
OPTC7
Zoro #
G8822091
Country of Origin Finland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTC7
- Zoro #
- G8822091
- UPC #
- -
- Country of Origin
- Finland
- Item
- Communication Card
- For Use With
- SVX AC Drives
- Function
- Devicenet
- Application
- Communication
- Used For
- AC Drives
- Mfr. Stock No.
- OPTC7
- Compatible Series
- SVX Series
- Product Type
- Communication Card
Dimensions
- Depth
- 1.0 in
- Width
- 4.0 in
- Height
- 6.0 in
- Overall Height
- 6 in
- Overall Depth
- 1 in
- Overall Width
- 4 in
Description
Communication Card, For Use with Series SVX Series, For Use With SVX AC Drives, Application Communication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.