Shop EATON B-LINE
See all product information
Create Account
Hanger, Conduit; Pipe Use, 3/8 in, Steel, Zinc Phosphate
Mfr # BH6-E-2-4
Zoro # G2807831
product price:Â
$
2.59
/ea
Key Features
Nominal/Conduit Pipe
3/8 in
Material
Steel
Finish
Zinc Phosphate
For Use With
Conduit; Pipe
Sub-Category
Conduit and Cable Hangers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BH6-E-2-4
- Zoro #
- G2807831
- UPC #
- 78101119060
- Country of Origin
- United States
- Item
- Hanger
- Nominal/Conduit Pipe
- 3/8 in
- Material
- Steel
- Finish
- Zinc Phosphate
- For Use With
- Conduit; Pipe
- Sub-Category
- Conduit and Cable Hangers
- Standards
- UL/cUL
- Mounting Type
- Hammer On
- Type
- Rod to beam hangers
- Color
- Black
- Series
- Eaton B-Line
- Load Capacity
- 160 lb
- Weight
- 0.06 lb
- Mounting method
- Flange
- Certifications
- UL/CUL listed
- PRODUCT WEIGHT
- 0.062 lb
- PRODUCT NAME
- Eaton B-Line series rod to beam hanger
Description
Rod Hanger, Flange Thickness 1/8 in to 1/4 in, Load Capacity 160 lb, Thread Size 3/8 In.-16, Compatible Pipe Size 3/8 in, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 3/8 in, Compatible Nominal Conduit/Pipe Size 3/8 in, For Use With 4 in Square Boxes, Mounting Type Hammer On, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.06 lb