Shop EATON B-LINE

Clamp, Conduit; EMT; Pipe; Strut Use, 1/2 in, Steel, Zinc Plated

  • Mfr # BL1400

  • Zoro # G2470517


product price:  $0.90
/ea

Key Features

Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe; Strut
Sub-Category
Conduit Clamps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BL1400
Zoro #
G2470517
UPC #
78101119800
Country of Origin
United States

Dimensions

Width
1 in
Length
1 in
Height
1 in
Overall Length
1 in
Compatible Conduit Trade Size
1/2 in
Mounting Hole Diameter
0.281 in
Compatible Nominal Conduit/Pipe Size
1/2 in
Overall Width
1 in
Overall Height
1 in
Compatible Pipe Size
1/2 in
Mounting dimensions - min
0.5
Product Height
1 in
Mounting dimensions - max
4
Product Length/Depth
1 in
Product Width
1 in

Details

Item
Clamp
Nominal/Conduit Pipe
1/2 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT; Pipe; Strut
Sub-Category
Conduit Clamps
Standards
UL/cUL
Mounting Type
Screw On
Color
Gray
Type
Conduit hangers
Description/Special Features
9/32 in Mounting Hole, May be Used with Beam Clamps
Load Capacity
400 lb
Weight
0.06 lb
Compatible Conduit Type
EMT, RMC
Series
Eaton B-Line
Special features
Conduit hangers
Certifications
UL/CUL listed
PRODUCT WEIGHT
0.055 lb
PRODUCT NAME
Eaton B-Line series hanger

Description

Conduit & Cable Hanger - Screw-On, Load Capacity 400 lb, Compatible Pipe Size 1/2 in, Steel, Finish Zinc Plated, Gray, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type EMT, RMC, Compatible Nominal Conduit/Pipe Size 1/2 in, For Use With Strut Attachment, Mounting Hole Diameter 0.281 in, Mounting Type Screw On, Series Eaton B-Line, UL/CUL, Conduit Clamps, Weight 0.06 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.