Shop EATON B-LINE

Drop Wire Clip, Conduit Use, Steel, Zinc Phosphate

  • Mfr # BW4
  • Zoro # G2854494

product price: 
$
0.85
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Sub-Category
Conduit and Cable Hangers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BW4
Zoro #
G2854494
UPC #
78101119705
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Length
1 in
Overall Length
1 in
Overall Height
1 in
Overall Width
1 in
Product Length/Depth
1 in
Product Width
1 in
Product Height
1 in
Wire Rope Length
1 in

Details

Item
Drop Wire Clip
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit
Sub-Category
Conduit and Cable Hangers
Standards
UL/cUL
Wire Range
12 AWG to 8 AWG
Color
Black
Type
Multi-size wire fasteners
Series
Eaton B-Line
Mounting Orientation
Horizontal, Vertical
Weight
0.01 lb
Load Capacity
25 lb
Certifications
UL/CUL listed
PRODUCT WEIGHT
0.009 lb
PRODUCT NAME
Eaton B-Line series rod and wire fastener
Shell Material
Steel
Wire Color
Black

Description

Conduit to Drop Wire Rod Clip, Wire Range 12 AWG to 8 AWG, Load Capacity 25 lb, Steel, Finish Zinc Plated, Black, Overall Length 1 in, Overall Width 1 in, Overall Height 1 in, For Use With MC/AC Cable, Horizontal, Vertical, Series Eaton B-Line, UL/CUL, Conduit and Cable Hangers, Weight 0.01 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.