Shop EATON BUSSMANN
Create Account
1025 30A FA BRICK FUSE 1500 IN REEL ROHS, 1500PK
- Mfr # 1025HC30-RTR
- Zoro # G122704760
product price:Â
$
14,234.99
/pk of 1500, $9.49/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1025HC30-RTR
- Zoro #
- G122704760
- UPC #
- 051712533461
- Country of Origin
- China
Description
1025 30A FA BRICK FUSE 1500 IN REEL ROHS. Eaton 1025HC BRICK FUSE. Application- Electronic circuits, Fuse Indicator- Non-indicating, Fuse Type- Fast acting. High current surface mount, Interrupt Rating- 100 AIC at 250 Vac, Melting (L2T)- Typical melting: 112 I2t, Mounting method- Surface, Quantity- 1500, Resistance- 1.7 m ohms DC cold, Response Time- 4 hr at 100%, 60 sec at 200%, Type- Electronic, Voltage Rating- 250 Vac
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.