This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22G16
- Zoro #
- G905983016
- UPC #
- 51712754439
- Country of Origin
- Spain
- Series
- C22
- Amps
- 16A
- AC Voltage Rating
- 690V AC
- Visual Indication
- Non-Indicating
- Interrupt Rating
- 120kA
- Body Style
- Cylindrical
- DC Voltage Rating
- Not Rated
- Item
- Midget Fuse
- Type
- fuse
- Application
- for industrial applications | for general purpose use
- Breaking Capacity
- 80 kA
- Used with
- Bussmann's modular fuse holders
- Fuse shape
- Cylindrical
Dimensions
- Diameter
- 22 mm
- Length
- 58 mm
- Product Width
- 22.2 mm
- Product Height
- 22.2 mm
- Product Length/Depth
- 58 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.